Carbon Steel Lever Handle 4-3/8 in. Valve Replacement Handle
Carbon Steel Lever Handle 4-3/8 in. Valve Replacement Handle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1 in Series S Carbon Steel Ball Valves
- Handle Material:
- Carbon Steel
- Handle Type:
- Lever
- Length:
- 4-3/8