This product requires certification to purchase.

3 in. Carbon Steel Flanged Swing Check Valve

Balon Corporation

Series C 3 in. Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #B3FC13SRF
  • Item #5162197
  • Manufacturer Part #3F-C13S-RF
4.8 out of 5 Customer Rating
Brand image
Balon Corporation

Series C 3 in. Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #B3FC13SRF
  • Item #5162197
  • Manufacturer Part #3F-C13S-RF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaceable seat disc cartridge
  • Seal located in seat, thus protected from flow
  • NACE standard
  • Stainless steel disc and seat standard
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
ASTM:
ASTM A-193, ASTM A-194, ASTM A-216
Collection:
Series C
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Length:
9-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
285
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
48 lb