1 in. Carbon Steel Full Port Threaded 2500# Ball Valve
Series F 1 in. Carbon Steel Full Port Threaded 2500# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets API 641 emissions standard
- Available in low-temp service to -50°F
- Multi-seal seats
- Bolted body protects against end adapter blowout
- Fire safe design
- NACE option with 316 stainless steel ball and stem available
- Rugged locking device standard
- Maintenance free
- Lever operated ball valve
Documents
Specifications
- API:
- API 641
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 3-87/100 in
- MA Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 2500#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Acetal, Nylon
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.3 lb
- cUPC Certified:
- No