This product requires certification to purchase.

1 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve

Balon Corporation

Series F 1 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve

  • Fast #
  • Part #B1RF03NSEG
  • Item #7371999
  • Manufacturer Part #1R-F03N-SE
3.2 out of 5 Customer Rating
Brand image
Balon Corporation

Series F 1 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve

  • Fast #
  • Part #B1RF03NSEG
  • Item #7371999
  • Manufacturer Part #1R-F03N-SE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3000 PSI WP
  • 1/4" through 1"
  • Bolted body construction
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105, ASTM A-193 Grade B7M, ASTM A-320 L7M, ASTM A-350 LF2
Clean Bagged:
No
Collection:
Series F
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
Height:
3-87/100 in
IAPMO Listed:
No
Length:
3-3/4 in
MA Approved:
No
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
285
Pressure Class:
3000#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Ball
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
3.3 lb
Width:
2-31/50 in
cUPC Certified:
No