2 in. A105 Carbon Steel Reduced Port FNPT 2500# Ball Valve
Series F 2 in. A105 Carbon Steel Reduced Port FNPT 2500# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B18.3, ANSI A574
- ASME:
- ASME SA-194 2H, ASME SA-193 B-7
- ASTM:
- ASTM A-574, ASTM A-194, ASTM A-193, ASTM A-276-316, ASTM A-311-79 Class B, ASTM A-743, ASTM A-216
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - Maximum:
- 2500 psi
- Pressure Class:
- 2500#
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve