2 in. Carbon Steel Full Port Flanged 600# Ball Valve
Series F 2 in. Carbon Steel Full Port Flanged 600# Ball Valve
Product Details
Product Details
- Meets API 641 emissions standard
- Available in low-temp service to -50°F
- Multi-seal seats
- Fire safe design
- Rugged locking device standard
- NACE option with 316 stainless steel ball and stem available
- Maintenance free
- Lever operated ball valve
- Bolted body construction
Documents
Specifications
- ANSI:
- ANSI Class 600
- API:
- API 641
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 11-1/2
- MA Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 1480
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 48
- cUPC Certified:
- No