This product requires certification to purchase.

2 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

Balon Corporation

Series F 2 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #B2RF13NRF
  • Item #5162208
  • Manufacturer Part #2R-F13N-RF
3.1 out of 5 Customer Rating
Brand image
Balon Corporation

Series F 2 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #B2RF13NRF
  • Item #5162208
  • Manufacturer Part #2R-F13N-RF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Meets API 641 emissions standard
  • Multi-seal seats
  • Fire safe design
  • Rugged locking device standard
  • Maintenance free
  • NACE option with 316 stainless steel ball and stem available
  • Available in low-temp service to -50°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 641
ASTM:
ASTM A-105, ASTM A-193 B7M, ASTM A-194 2HM
Collection:
Series F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Carbon Steel
Length:
7
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
316, A105, Nylon
Minimum Temperature:
-50
Pressure - High:
285
Pressure Class:
150#, 285#
Recommended Valve Application:
Steam
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
2 in x 1-1/2 in x 2 in
Valve Type:
Ball Valve
Weight:
21.5