This product requires certification to purchase.

3 in. A105 Carbon Steel Full Port FNPT 600# Ball Valve

Balon Corporation

Series F 3 in. A105 Carbon Steel Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #B3FF63NRF
  • Item #5162203
  • Manufacturer Part #3F-F63N-RF
4.6 out of 5 Customer Rating
Brand image
Balon Corporation

Series F 3 in. A105 Carbon Steel Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #B3FF63NRF
  • Item #5162203
  • Manufacturer Part #3F-F63N-RF
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B18.3, ANSI A574, ANSI 600
ASTM:
ASTM A-574, ASTM A-194, ASTM A-193
Clean Bagged:
No
Collection:
Series F
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Ductile Iron
IAPMO Listed:
No
Length:
8-3/8 in
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure - Maximum:
1480 psi
Pressure Class:
600#
UL Listed:
No
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Ball Valve