This product requires certification to purchase.

3 in. Ductile Iron Reduced Port Flanged 125# Ball Valve

Balon Corporation

Series F 3 in. Ductile Iron Reduced Port Flanged 125# Ball Valve

  • Fast #
  • Part #B3RF12FFM
  • Item #1311919
  • Manufacturer Part #3R-F12-FF
4.2 out of 5 Customer Rating
Brand image
Balon Corporation

Series F 3 in. Ductile Iron Reduced Port Flanged 125# Ball Valve

  • Fast #
  • Part #B3RF12FFM
  • Item #1311919
  • Manufacturer Part #3R-F12-FF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets API 641 emissions standard
  • Multi-seal seats
  • Fire safe design
  • Rugged locking device standard
  • Maintenance free sealing improvement over lubricated ball valves and cast iron plug valve
  • NACE option with 316 stainless steel ball and stem available
  • High grade annealed ductile Iron for better corrosion resistance and greater yield strength
  • Eliminates high maintenance of lubricated valves
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.42, ANSI Class 150
API:
API 641
ASTM:
ASTM A-193 B7, ASTM A-194 2H, ASTM A-395 Class 60-40-18
Collection:
Series F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
Length:
8 in
Material:
Ductile Iron, Carbon Steel, Plastic
Material Type:
Nylon
NSF Certified:
No
Pressure - High:
250
Pressure - Maximum:
200 psi
Pressure Class:
125#, 250#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Carbon Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
3 in
Valve Type:
Ball Valve
Weight:
30 lb