6 in. Carbon Steel Full Port Flanged 150# Ball Valve
Series F 6 in. Carbon Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-seal seats
- Fire safe design
- Meets API 641 emissions standard
- Available in low-temp service to -50°F
- Exclusive Balon gearbox
- NACE option with 316 stainless steel ball and stem available
- Maintenance free
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 641
- ASTM:
- ASTM A-105, ASTM A-193 B7M, ASTM A-194 2HM
- Collection:
- Series F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 316, A105, Nylon
- Minimum Temperature:
- -50
- NSF Certified:
- No
- Pressure - High:
- 285
- Pressure Class:
- 150#, 285#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 6 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 230 lb