6 in. Carbon Steel Full Port Flanged 150# Ball Valve
Series F 6 in. Carbon Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets API 641 emissions standard
- Available in low-temp service to -50°F
- Multi-seal seats
- Fire safe design
- Gear operated ball valve
- NACE option with 316 stainless steel ball and stem available
- Maintenance free
- Bolted body construction
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 641
- ASTM:
- ASTM A-320 7M, ASTM A-320 L7M, ASTM A-350 LF2
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 15-1/2 in
- MA Approved:
- No
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- A105
- Minimum Temperature:
- -50
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve
- Weight:
- 255 lb
- cUPC Certified:
- No