This product requires certification to purchase.

1/2 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve

Balon Corporation

Series LS 1/2 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve

  • Fast #
  • Part #BLS05591D
  • Item #1311926
  • Manufacturer Part #LS-05591
5 out of 5 Customer Rating
Brand image
Balon Corporation

Series LS 1/2 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve

  • Fast #
  • Part #BLS05591D
  • Item #1311926
  • Manufacturer Part #LS-05591
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Series LS
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Pressure - Maximum:
3000 psi
Pressure Class:
3000#
UL Listed:
No
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
1 lb