1 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve
Series LS 1 in. Stainless Steel Reduced Port Threaded 3000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets API 641 emissions standard
- Exclusive patented design inhibits loosening of end adapter
- NACE standard
- Multi-seal seats
- All metal components made of stainless steel
- Maintenance free
- Lever operated ball valve
- Threaded body construction
Documents
Specifications
- API:
- API 641
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LS
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 4-3/25
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.5
- cUPC Certified:
- No