This product requires certification to purchase.

3 in. Ductile Iron Reduced Port Grooved 1000# Ball Valve

Balon Corporation

Series S 3 in. Ductile Iron Reduced Port Grooved 1000# Ball Valve

  • Fast #
  • Part #B3RS32NGEM
  • Item #1709262
  • Manufacturer Part #3R-S32N-GE
3.4 out of 5 Customer Rating
Brand image
Balon Corporation

Series S 3 in. Ductile Iron Reduced Port Grooved 1000# Ball Valve

  • Fast #
  • Part #B3RS32NGEM
  • Item #1709262
  • Manufacturer Part #3R-S32N-GE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-seal seats
  • Maintenance-free sealing
  • Fire safe design
  • Consult Balon literature for ANSI and API spec information
  • 2" valve port size
  • Requires Certification

Specifications

ASTM:
ASTM A-395 Class 60-40-18
Collection:
Series S
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Handle Material:
Carbon Steel/Ductile Iron
MSS:
MSS SP-25
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Valve Body Style:
Grooved
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Ball Valve
Weight:
17 lb