3 in. Carbon Steel Full Port NPT Ball Valve
Test and Tap™ 3 in. Carbon Steel Full Port NPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Secondary 1/2 in gauge port
- Flow through body - oversized full port
- Enhanced safety over multiple connections
- Nace/LF-2 compatible
- 150, 300, and 600 ANSI class
- Fire safe design
- Ready to install off the shelf
- 316 stainless steel ball and stem
- Balon valve has bolted construction
Documents
Specifications
- ANSI:
- ANSI Class 150, ANSI Class 300, ANSI Class 600
- API:
- API 641
- ASTM:
- ASTM A-320 L7M, ASTM A-350 LF2
- Clean Bagged:
- No
- Collection:
- Test and Tap™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- MA Approved:
- No
- Material:
- Carbon Steel, Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Pressure Class:
- 150#, 300#, 600#
- Recommended Valve Application:
- Chemical, Drain
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 8.9 lb
- cUPC Certified:
- No