This product requires certification to purchase.

BALTIC OUTDOOR LIVING 2 PIECE ALUMINUM FRAME OUTDOOR CHAIR SET WITH ACRYLIC-COVERED FOAM CUSHIONS

BALTIC OUTDOOR LIVING 2 PIECE ALUMINUM FRAME OUTDOOR CHAIR SET WITH ACRYLIC-COVERED FOAM CUSHIONS

  • Fast #
  • Part #R9611BK
  • Item #10781251
  • Manufacturer Part #9611-BK
5 out of 5 Customer Rating
Brand image

BALTIC OUTDOOR LIVING 2 PIECE ALUMINUM FRAME OUTDOOR CHAIR SET WITH ACRYLIC-COVERED FOAM CUSHIONS

  • Fast #
  • Part #R9611BK
  • Item #10781251
  • Manufacturer Part #9611-BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Sturdy aluminum frame will survive years of outdoor use without rust
  • Acrylic-covered foam cushions offer a comfortable and durable seating surface
  • Comes with installation hardware and assembly instructions
  • Includes a 90-day limited warranty
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
28 in
Height:
28-3/8 in
Length:
30 in
Material:
Acrylic, Aluminum, Foam
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Type:
R9611BK
UPC:
752370961107
Width:
30 in