This product requires certification to purchase.

BALTIC PROPANE TANK COVER

Real Flame

Baltic BALTIC PROPANE TANK COVER

  • Fast #
  • Part #R575GLG
  • Item #10822632
  • Manufacturer Part #575-GLG
3.9 out of 5 Customer Rating
Brand image
Real Flame

Baltic BALTIC PROPANE TANK COVER

  • Fast #
  • Part #R575GLG
  • Item #10822632
  • Manufacturer Part #575-GLG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes tank cover, tank seat with leveling feet and a protective vinyl storage cover
  • Weather, UV, and rust-resistant finish
  • Can be used as a side table
  • Requires Certification

Specifications

Collection:
Baltic
Color Finish Name:
Glacier Grey
Height:
20-1/4 in
Length:
15-3/4 in
Material:
Steel, Magnesium Oxide
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Type:
R575GLG
Width:
15-3/4 in