Baltic Rectangle Propane Fire Table in Glacier Gray by Real Flame
Baltic Rectangle Propane Fire Table in Glacier Gray by Real Flame
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat output: 65,000 BTUs
- Battery operated, push button ignition
- Made of cast MGO and steel
- Includes fire table with leveling feet, 28.5" linear stainless steel burner, matching burner lid, lava rock filler, vinyl storage cover, hose guide, 10’ LP hose with regulator and tank seat or 10' NG hose with quick connect socket
- Propane option: required 20 lb propane tank (not included) must sit outside of fire table
- Burn time for 20 lb tank is 6.5 hours (high setting) - 20 hours (low setting)
- Weather, UV and rust-resistant
- Adjustable flame height
- CSA certified
- 1 year limited warranty
Specifications
- BTU:
- 50000
- Color Finish Name:
- Glacier Grey
- Height:
- 16 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R9750LPGLG
- UPC:
- 752370975005