This product requires certification to purchase.

4 in. Carbon Steel Hose Clamp

Band-it-Index

4 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #BCP1699
  • Item #1356465
  • Manufacturer Part #CP1699
3.7 out of 5 Customer Rating
Brand image
Band-it-Index

4 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #BCP1699
  • Item #1356465
  • Manufacturer Part #CP1699
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
S03869, SM1700, T30069
Coating:
Galvanized
Fits Pipe Size:
4 in
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Punch Band Clamp
Thickness:
0.64 in
Width:
5/8 in