This product requires certification to purchase.

111 x 0.44 in. Belt

Bando American

111 x 0.44 in. Belt

  • Fast #
  • Part #BB108
  • Item #313396
  • Manufacturer Part #B108
4.4 out of 5 Customer Rating
Bando American

111 x 0.44 in. Belt

  • Fast #
  • Part #BB108
  • Item #313396
  • Manufacturer Part #B108
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Bando American Belt
  • Requires Certification

Specifications

Length:
111 in
Product Type:
V-Belt
Thickness:
0.44 in
Weight:
1.34 lb