This product requires certification to purchase.

1/2 in. MNPT x Barbed 316 Stainless Steel Adapter

Banjo

1/2 in. MNPT x Barbed 316 Stainless Steel Adapter

  • Fast #
  • Part #BHB050SS
  • Item #2927155
  • Manufacturer Part #HB050SS
4.8 out of 5 Customer Rating
Brand image
Banjo

1/2 in. MNPT x Barbed 316 Stainless Steel Adapter

  • Fast #
  • Part #BHB050SS
  • Item #2927155
  • Manufacturer Part #HB050SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Barbed
End Connections
MNPT x Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No