This product requires certification to purchase.

1/2 x 1/4 in. MPT x FPT Sch. 80 Polypropylene Bushing

Banjo

1/2 x 1/4 in. MPT x FPT Sch. 80 Polypropylene Bushing

  • Fast #
  • Part #BRB050025
  • Item #4871220
  • Manufacturer Part #RB050-025
3.1 out of 5 Customer Rating
Brand image
Banjo

1/2 x 1/4 in. MPT x FPT Sch. 80 Polypropylene Bushing

  • Fast #
  • Part #BRB050025
  • Item #4871220
  • Manufacturer Part #RB050-025
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rockaway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/4
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
BRB050025