This product requires certification to purchase.

1-1/2 in. FNPT Polypropylene Bulkhead

Banjo

1-1/2 in. FNPT Polypropylene Bulkhead

  • Fast #
  • Part #BTF150
  • Item #4707508
  • Manufacturer Part #TF150
4.8 out of 5 Customer Rating
Brand image
Banjo

1-1/2 in. FNPT Polypropylene Bulkhead

  • Fast #
  • Part #BTF150
  • Item #4707508
  • Manufacturer Part #TF150
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • EPDM gasket.
  • Double sided female NPT threads.
  • Maximum operating pressure 300 psi.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Bulkhead Fitting
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
150