1-1/2 in. Plastic Full Port FNPT x MNPT 225# Ball Valve
1-1/2 in. Plastic Full Port FNPT x MNPT 225# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All stainless bolts
- Angled end flange with 8" long polypropylene fill spout
- Lightweight hose end valve for convenient transfer of liquids into drums, tanks, etc
- Maximum operating pressure 225 PSI
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - High:
- 225
- Pressure Class:
- 225#
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.59
- Width:
- 3-9/16