This product requires certification to purchase.

1-1/4 in. MNPT x FNPT Straight and Street Schedule 80S Polypropylene 90 Degree Elbow

Banjo

1-1/4 in. MNPT x FNPT Straight and Street Schedule 80S Polypropylene 90 Degree Elbow

  • Fast #
  • Part #BSL12590
  • Item #1316552
  • Manufacturer Part #SL125-90
5 out of 5 Customer Rating
Brand image
Banjo

1-1/4 in. MNPT x FNPT Straight and Street Schedule 80S Polypropylene 90 Degree Elbow

  • Fast #
  • Part #BSL12590
  • Item #1316552
  • Manufacturer Part #SL125-90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
80