This product requires certification to purchase.

1-1/4 in. MPT Thread x Hose Barb Schedule 80 Polypropylene Adapter

Banjo

1-1/4 in. MPT Thread x Hose Barb Schedule 80 Polypropylene Adapter

  • Fast #
  • Part #BHB125
  • Item #1316553
  • Manufacturer Part #HB125
3.1 out of 5 Customer Rating
Brand image
Banjo

1-1/4 in. MPT Thread x Hose Barb Schedule 80 Polypropylene Adapter

  • Fast #
  • Part #BHB125
  • Item #1316553
  • Manufacturer Part #HB125
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
80