This product requires certification to purchase.

1-1/4 in. Plastic Full Port NPT 150# Ball Valve

Banjo

1-1/4 in. Plastic Full Port NPT 150# Ball Valve

  • Fast #
  • Part #BV125FP
  • Item #4504895
  • Manufacturer Part #V125FP
5 out of 5 Customer Rating
Brand image
Banjo

1-1/4 in. Plastic Full Port NPT 150# Ball Valve

  • Fast #
  • Part #BV125FP
  • Item #4504895
  • Manufacturer Part #V125FP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats
  • FKM seals
  • Precision molded polypropylene is reinforced with fiberglass for additional strength
  • PTFE self-lubricating stem bushings and seats cannot stick or bind
  • Self-aligning ball moves freely against the PTFE seats for smooth operation. The valve opens and closes with very little pressure on the handle
  • Stainless steel bolts
  • Maximum 225 psi
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Length:
4-19/32
Material:
Plastic, Rubber
Material Type:
PTFE, FKM, Polypropylene
NSF Certified:
No
Pressure - Maximum:
225 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Polypropylene
Valve Body Style:
Bolted
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
1.91
Width:
3-9/16