This product requires certification to purchase.

1 in. MPT Adapter x MPT Polypropylene Coupling

Banjo

1 in. MPT Adapter x MPT Polypropylene Coupling

  • Fast #
  • Part #B100F
  • Item #3986883
  • Manufacturer Part #100F
3.2 out of 5 Customer Rating
Brand image
Banjo

1 in. MPT Adapter x MPT Polypropylene Coupling

  • Fast #
  • Part #B100F
  • Item #3986883
  • Manufacturer Part #100F
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
Adapter x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
150
NSF Certified:
No
Pressure - Maximum:
125 psi