This product requires certification to purchase.

1 in. Plastic Full Port NPT 150# Ball Valve

Banjo

1 in. Plastic Full Port NPT 150# Ball Valve

  • Fast #
  • Part #BV100FP
  • Item #1316555
  • Manufacturer Part #V100FP
5 out of 5 Customer Rating
Brand image
Banjo

1 in. Plastic Full Port NPT 150# Ball Valve

  • Fast #
  • Part #BV100FP
  • Item #1316555
  • Manufacturer Part #V100FP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
150#
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Material
Plastic
Material Type
Polypropylene
Valve Body Style
Bolted
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No