This product requires certification to purchase.

2 in. FPT Adapter x MPT EPDM and Polypropylene Coupling

Banjo

2 in. FPT Adapter x MPT EPDM and Polypropylene Coupling

  • Fast #
  • Part #BAN200B
  • Item #3986888
  • Manufacturer Part #200B
5 out of 5 Customer Rating
Brand image
Banjo

2 in. FPT Adapter x MPT EPDM and Polypropylene Coupling

  • Fast #
  • Part #BAN200B
  • Item #3986888
  • Manufacturer Part #200B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Stainless steel rings, arms and pins
  • Versatile-interchangeable with all types of cam lever couplings
  • Precision molded-ensures a uniform and accurate fit
  • Durable- polypropylene is glass reinforced for rugged strength
  • Smooth operating-finger rings are designed for easy opening of cam levers
  • Economical and superior in performance
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
Coupler x MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
150
NSF Certified:
No
Pressure - Maximum:
225 psi