2 in.x 2 in. FLG FTG
2 in.x 2 in. FLG FTG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- MNPT
- End Connections:
- Flanged x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- 80S
- Type:
- BM200MPT