2 x 2 in. FNPT Wye Strainer
2 x 2 in. FNPT Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- Fitting Sizes:
- 2 in
- Material:
- Fiberglass, Stainless Steel
- Material Type:
- 316L
- Mesh Size:
- 30
- Pressure - Maximum:
- 150 psi
- Strainer Type:
- Wye
- Valve Size:
- 2 in