3/4 in. Plastic Full Port NPT 150# Ball Valve
3/4 in. Plastic Full Port NPT 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats
- Precision molded polypropylene is reinforced with fiberglass for additional strength
- PTFE self-lubricating stem bush:ings and seats cannot stick or bind
- Self-aligning ball moves freely against the PTFE seats for smooth operation. The valve opens and closes with very little pressure onthe handle
- Stainless steel bolts
- Maximum 300 PSI
- FKM seals
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Plastic
- Material Type:
- Polypropylene
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Style:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve