This product requires certification to purchase.

3/4 x 1/2 in. FPT x Female Coupler EPDM and Polypropylene Coupling

Banjo

3/4 x 1/2 in. FPT x Female Coupler EPDM and Polypropylene Coupling

  • Fast #
  • Part #B050D
  • Item #4871221
  • Manufacturer Part #050D
4.2 out of 5 Customer Rating
Brand image
Banjo

3/4 x 1/2 in. FPT x Female Coupler EPDM and Polypropylene Coupling

  • Fast #
  • Part #B050D
  • Item #4871221
  • Manufacturer Part #050D
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
Coupler
End Connections:
FIPS x Coupler
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
150
NSF Certified:
No
Pressure - Maximum:
125 psi