This product requires certification to purchase.

3 in. FNPT 300# 316 Stainless Steel Bulkhead Adapter

Banjo

3 in. FNPT 300# 316 Stainless Steel Bulkhead Adapter

  • Fast #
  • Part #BTF300SS
  • Item #8124151
  • Manufacturer Part #TF300SS
4.9 out of 5 Customer Rating
Brand image
Banjo

3 in. FNPT 300# 316 Stainless Steel Bulkhead Adapter

  • Fast #
  • Part #BTF300SS
  • Item #8124151
  • Manufacturer Part #TF300SS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Double sided female NPT threads
  • Standard with EPDM gasket, FKM available
  • Maximum operating pressure 300 psi
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter, Bulkhead, Straight
Length:
2-27/32 in
Material:
Plastic, Stainless Steel
Material Type:
316, EPDM
Pressure Class:
300#
Weight:
7.9 lb