3 in. MPT Adapter x FPT Polypropylene Coupling

You last purchased this on
 
Banjo

3 in. MPT Adapter x FPT Polypropylene Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

3 in. MPT Adapter x FPT Polypropylene Coupling

  • Fast #
  • Part #B300A
  • Item #4255112
  • Manufacturer Part #300A
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
Coupler x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
3-9/16 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pressure - High:
125
Temperature Rating:
150