Size 10 Rubber Cut Resistant Glove
Actifit® Size 10 Rubber Cut Resistant Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 2
- Collection:
- Actifit®
- Glove Size:
- 10
- Glove Type:
- Cut Resistant
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes