Size 9 Dynamax® 45 Cut Resistant Gloves
Flex4® Size 9 Dynamax® 45 Cut Resistant Gloves
Package Quantity Info:
Pair: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level A4
- Coating:
- Polyurethane
- Collection:
- Flex4®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Glove Size:
- 9
- Glove Type:
- Can Manufacturing, Carpet Cutting, Glass Handling, Knit Wrist, Manufacturing, Sheet Metal
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Duralon®, Dynamax® 45, Pylex®, Spandex
- Reusable:
- Yes