Size 10 Dynamax® Gloves in Green and Black
Maximizer® Size 10 Dynamax® Gloves in Green and Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cut-resistant gloves that have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
- New Taperfit® wrist design allows a contoured fit without tightness or discomfort
- Gloves are cool and comfortable to wear and have been treated with Sanifresh® to prevent bacteria from growing both during and after glove use
- Maximizer® gloves can be cleaned and laundered for an extended product life and cost savings - Each cycle of cleaning lowers the initial cost of
- HTF(High Tenacity Filament)® Dynamax™ with Polyurethane and special palm coating provides a good grip in oily, wet or dry applications
- Fabric Content: 85% Dynamax®, 11% Duralon® and 4% Spandex (100% latex free)4% Spandex
- ASTM F1790: Level 2 (EN388 – TBA)
Specifications
- ANSI:
- ANSI 105 2016 Cut Level A2
- Coating:
- Polyurethane
- Collection:
- Maximizer®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- Glove Size:
- 10
- Glove Type:
- Appliance Manufacturing, Sheet Metal Assembly
- Material:
- Dynamax
- Reusable:
- Yes