Size 8 Polyurethane Coated Duralon®, Dynamax® HD and Spandex Knit Wrist Gloves in Grey and Blue
MetalMaster® Size 8 Polyurethane Coated Duralon®, Dynamax® HD and Spandex Knit Wrist Gloves in Grey and Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level A2
- ASTM:
- ASTM Cut Level 2, ASTM F-1790 Level 2
- Coating:
- Polyurethane
- Collection:
- MetalMaster®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Glove Size:
- 8
- Glove Type:
- Knit Wrist, Sheet Metal
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Duralon®, Dynamax® HD, Spandex
- Reusable:
- Yes