Size 8 Polyurethane Coated Dynamax® HD Cut Resistant Knit Wrist Gloves in Grey

You last purchased this on
 
Banom

MetalMaster® Size 8 Polyurethane Coated Dynamax® HD Cut Resistant Knit Wrist Gloves in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banom

MetalMaster® Size 8 Polyurethane Coated Dynamax® HD Cut Resistant Knit Wrist Gloves in Grey

  • Fast #
  • Part #B19058
  • Item #7476256
  • Manufacturer Part #1905-8
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Polyurethane
Collection:
MetalMaster®
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
8
Glove Type:
Knit Wrist
Material:
Synthetic Fiber
Material Type:
Duralon®, Dynamax® HD, Spandex
Reusable:
Yes