Size 10 Dynamax® HD Cut Resistant Gloves in Grey and Blue
PowerTrac® Size 10 Dynamax® HD Cut Resistant Gloves in Grey and Blue
Package Quantity Info:
Pair: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- PowerTrac®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Glove Size:
- 10
- Glove Type:
- Assembly, Appliance Manufacturing, Furniture Industry, Light Metal Stamping
- Material:
- Dynamax HD
- Reusable:
- Yes