Size 8 Dynamax® HD Gloves in White and Blue
PowerTrac® Size 8 Dynamax® HD Gloves in White and Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gloves that grip well keep sheet metal edges from moving, reducing the possibility of a hand laceration
- Having a better grip reduces the hand power required to hold a slippery part which helps prevent hand fatigue
- PowerTrac® is a non-slip grip that is designed for use in sheet metal assembly and light metal stamping where oils are plentiful, and dexterity and a good grip are required
- Treated with Sanifresh® which reduces bacteria growth both during and after glove use.
- The cuffs are color coded for easy size identification
- Applications include light metal stamping, assembly of metal panels such as filing cabinets, metal office furniture, elevators or large air conditioners and appliances
- Extended length Taperfit® cuffs that add protection to the wrist area where arteries, tendons, and nerves are near the skin surface
- Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
- ANSI: Level 2
- Size: 8
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2016 Cut Level A2
- CE Approved:
- No
- Coating:
- Foam Nitrile
- Collection:
- PowerTrac®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Blue
- Disposable:
- No
- Glove Size:
- 8
- Glove Type:
- Cut Resistant
- Material:
- Dynamax® HD
- Reusable:
- Yes