Size 9 Dynamax® HD Cut Resistant Gloves in Blue
PowerTrac® Size 9 Dynamax® HD Cut Resistant Gloves in Blue
Package Quantity Info:
Pair: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level A2
- ASTM:
- ASTM F-1790 2005
- Coating:
- Foam Nitrile
- Collection:
- PowerTrac®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Glove Size:
- 9
- Glove Type:
- Assembly, Metal Fabrication, Light Metal Stamping
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Duralon®, Dynamax® HD, Spandex
- Reusable:
- Yes