Size 9 Abratex® and Cotton Gloves in White
Size 9 Abratex® and Cotton Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Continuous cuff for added protection to the wrist area and Full Duralon® reinforcement along thumb and index finger increases durability in the area of the glove most subject to wear
- Cotton loops provide a good grip on oily surfaces, Abratex® yarn in loop resists cuts from metal edges
- Designed for stamping and sheet metal fabrication operations where punched metal parts are oily
- ANSI: Level 3
- Cut resistance can be increased by layering a 77HP hand pad over the 7712 style glove
- Size: 9
- The cuffs are color coded for easy size identification
- Gloves are Grey in color to aid in reconditioning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2016 Cut Level A3, ANSI Cut Level 3
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- 9
- Glove Type:
- Ambidextrous, Sheet Metal
- ISO:
- ISO 9001:2008
- Material:
- Abratex, Cotton
- Reusable:
- Yes