Size 10 MaxPly® Dyneema® Gloves in Green and White
Terminator® Size 10 MaxPly® Dyneema® Gloves in Green and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
- These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
- The special palm coating provides a good grip in oily, wet or dry applications
- Terminator® gloves can be reconditioned repeatedly with the Bantex® process; gloves cleaned with this process are bacteria free and cosmetically acceptable for re-use
- ANSI: Level 2, EN388: Level 3
Specifications
- ANSI:
- ANSI 105 2016 Cut Level A2
- Coating:
- Polyurethane
- Collection:
- Terminator®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, White
- Glove Size:
- 10
- Glove Type:
- Cut Resistant, Electronics, HVAC, Maintenance, Manufacturing
- Material:
- MaxPly Dyneema
- Reusable:
- Yes