This product requires certification to purchase.

Size 11 Plastic Cut Resistant Glove

Banom

Terminator® Size 11 Plastic Cut Resistant Glove

  • Fast #
  • Part #B830511
  • Item #6161402
  • Manufacturer Part #8305 11
5 out of 5 Customer Rating
Brand image
Banom

Terminator® Size 11 Plastic Cut Resistant Glove

  • Fast #
  • Part #B830511
  • Item #6161402
  • Manufacturer Part #8305 11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
  • These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
  • The special palm coating provides a good grip in oily, wet or dry applications
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Requires Certification
Dimensions & Measurements
Glove Size
11
Characteristics & Features
Coating
Polyurethane
Collection
Terminator®
Glove Type
Cut Resistant
Material
Duralon, MaxPly Dyneema
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 105-2016 Cut Level A2