Size 13 MaxPly® Dyneema® Gloves in Light Blue
Terminator® Size 13 MaxPly® Dyneema® Gloves in Light Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cool and comfortable to wear
- These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
- The special palm coating provides a good grip in oily, wet or dry applications
- The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
- Can be reconditioned repeatedly with the Bantex® process - gloves cleaned with this process are bacteria free and cosmetically acceptable for re-use. Each cycle of cleaning lowers the initial cost of Terminator® gloves
- Size: 13
- ANSI: Level 2
- EN388 - Level 3
Specifications
- ANSI:
- ANSI 105 2016 Cut Level A2
- Coating:
- Polyurethane
- Collection:
- Terminator®
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- Glove Size:
- 13
- Glove Type:
- Cut Resistant, Electronics, HVAC, Maintenance, Manufacturing
- Material:
- MaxPly Dyneema
- Reusable:
- Yes