This product requires certification to purchase.

Size 5 Cut Resistant Glove

Banom

Terminator® Size 5 Cut Resistant Glove

  • Fast #
  • Part #B83055
  • Item #6177715
  • Manufacturer Part #8305 5
4.1 out of 5 Customer Rating
Brand image
Banom

Terminator® Size 5 Cut Resistant Glove

  • Fast #
  • Part #B83055
  • Item #6177715
  • Manufacturer Part #8305 5
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
  • These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
  • The special palm coating provides a good grip in oily, wet or dry applications
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Requires Certification

Specifications

ANSI:
ANSI 2
Collection:
Terminator®
Glove Size:
5
Glove Type:
Cut Resistant
Material:
Plastic, Synthetic Fiber
Material Type:
Polyurethane, Spandex, Dyneema®
Reusable:
Yes