This product requires certification to purchase.

Size 9 MaxPly® Dyneema® in White

Banom

Terminator® Size 9 MaxPly® Dyneema® in White

  • Fast #
  • Part #TV83059
  • Item #7477304
  • Manufacturer Part #V8305-9
5 out of 5 Customer Rating
Banom

Terminator® Size 9 MaxPly® Dyneema® in White

  • Fast #
  • Part #TV83059
  • Item #7477304
  • Manufacturer Part #V8305-9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
  • These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
  • The special palm coating provides a good grip in oily, wet or dry applications
  • Terminator® gloves can be reconditioned repeatedly with the Bantex® process; gloves cleaned with this process are bacteria free and cosmetically acceptable for re-use
  • ANSI: Level 2, EN388: Level 3
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016 Cut Level A2
Coating:
Polyurethane
Collection:
Terminator®
Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
9
Glove Type:
Cut Resistant, Electronics, HVAC, Maintenance, Manufacturing
Material:
MaxPly Dyneema
Reusable:
Yes